References
SNR:UCP312
Rubix:206A0797
Manufacturer :UCP312
EAN:3413529541614




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 250 mm |
| Shaft Height | 85 mm |
Product details : SNR UCP312 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 250 mm |
| Shaft Height | 85 mm |
| Material | cast iron housing; bearing insert: chrome steel |
| Total bearing width | 71 mm |
| Outer diameter | 130 mm |
| Diameter of fixation holes | 25 mm |
| Mounting typ | 2-bolt base |
| Height | 85 mm |
| Length | 330 mm |
| Sealing | uszczelnienie z pierścieniem odśrodkowym |
| Lubrication | re-lubricatable via grease fitting m6x1 |
| Series | ucp300 |
| Weight | 9.5 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 51800 N |
| Basic dynamic load, radial - Cr | 81600 N |
| Width | 71 mm |
Show UNSPSC/ECL@SS
£ 104.30 excl. VAT
/ Each
£ 125.16 incl. VAT
- Delivery usually within ( 3 ) days