Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Pillow block housing unit
NTN CM-UCP209D1 BEARING UNIT
NTN CM-UCP209D1 BEARING UNIT
NTN - Bearing Unit - CM-UCP209D1
References
ntn:
CM-UCP209D1
rubix:
205A2008
ean:
4547359050936
Technical specifications
Inner diameter
45
mm
See all Specifications
Product details
Technical specifications
Product details : NTN CM-UCP209D1 BEARING UNIT
NTN - Bearing Unit - CM-UCP209D1
Technical specifications
Attributes
Inner diameter
45
mm
Series
UCP200
Weight
0
kg
Number of holes
2
Outer diameter
85
mm
Width
49.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.07
excl. VAT
/
Each
£
78.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR EXPE201N BEARING UNIT
SNR UCPE208CC BEARING UNIT
SKF HOUSED BEARING UNIT SY 1.3/16 TF
SNR UCPE205-15N BEARING UNIT
PTN PILLOW BLOCK UCP218
SNR UCPAE205N BEARING UNIT
SNR EXP311 BEARING UNIT
SNR SEST209-28N BEARING UNIT
PTN PILLOW BLOCK SBPP207
SNR UCPAE210N BEARING UNIT
SNR USPAE207CC BEARING UNIT
SNR UKPG208H BEARING UNIT
SNR SUCP202CO BEARING UNIT
SKF HOUSED BEARING SYJ 35 KF
SKF UCP 207/H BALL BEARING UNIT