References
SNR:UCPG203
Rubix:206A1048
Manufacturer :UCPG.203
EAN:3413529506361




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 49 mm |
| Shaft Height | 33.3 mm |
Product details : SNR UCPG203 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 49 mm |
| Shaft Height | 33.3 mm |
| Material | grey cast iron |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | two-bolt pillow block, set-screw locking |
| Height | 33.3 mm |
| Length | 70 mm |
| Sealing | uszczelnienie z odrzutnikiem (slinger) |
| Lubrication | grease fitting m6x1 (re-lubricatable) |
| Series | ucpg200 |
| Weight | 0.58 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
- Usually arrives within 14 working days