References
SNR:UCT205CC
Rubix:206A1301
EAN:3413529560783




Product details : SNR UCT205CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Width | 34 mm |
| Outer diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 49.07 excl. VAT
/ Each
£ 58.88 incl. VAT
- Usually arrives within 14 working days
