References
SNR:UCT.208.WB
Rubix:394A8309
EAN:3413529513055


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Material | cast iron;stainless steel or plastic |
Documents
Product details : SNR UCT208WB BEARING UNIT
Clamping bearing unit with receptacle for threaded rod and nut, re-greasable, insert with inner ring extended on both sides with set screws, clamping frame made of steel.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Material | cast iron;stainless steel or plastic |
| Series | uct200 |
| Outer diameter | 88 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 198.85 excl. VAT
/ Each
£ 238.62 incl. VAT
- Delivery usually within ( 3 ) days