Self-Lube Take-Up Bearing Unit
Length | 143.5 mm |
---|---|
Width | 49.5 mm |
Logistic Weight | 2700 g |
---|---|
Length | 143.5 mm |
Width | 49.5 mm |
Type | Take-up Bearing Unit |
Total bearing width | 49.5 mm |
Material | Cast Iron |
Series | ST |
Inner width | 17.5 mm |
Basic static load, radial - C0r | 19900 N |
Basic dynamic load, radial - Cr | 32500 N |
Outer diameter | 118 mm |
Weight | 2.7 kg |
Usually arrives within 14 working days