References
SNR:UKP308H
Rubix:206A2202
EAN:3413529544097




Product details : SNR UKP308H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 63.71 excl. VAT
/ Each
£ 76.45 incl. VAT
- Usually arrives within 14 working days
