References
SNR:UCP206T20
Rubix:206A0637
Manufacturer :UCP.206.T20
EAN:3413520553999




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
Product details : SNR UCP206T20 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
| Material | grey cast iron housing; chrome steel insert bearing |
| Total bearing width | 53 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | socket set screws (set screw locking), 2-bolt pillow block |
| Height | 42.9 mm |
| Length | 165 mm |
| Sealing | uszczelnienie labiryntowe |
| Lubrication | grease fitting m6x1 (relubricatable) |
| Series | ucp200 |
| Weight | 1.42 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 29.11 excl. VAT
/ Each
£ 34.93 incl. VAT
- Delivery usually within ( 3 ) days