FAG UCPA208-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:UCPA208
FAG:UCPA208-J7
Rubix:238A2548
Manufacturer :0822290660000
EAN:4054366899873


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 84 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : FAG UCPA208-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UCPA, cast iron housing, with short base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 1997 g |
|---|---|
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 84 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 100 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | short-base pillow block (2-bolt) |
| Height | 100 mm |
| Length | 116 mm |
| Sealing | sealed on both sides (double‑lip seal with steel flinger) |
| Lubrication | grease; re‑lubricatable via grease nipple (applicable grease nipple: a-1/4-28unf) |
| Series | ucpa |
| Weight | 1.91 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 32.26 excl. VAT
/ Each
£ 38.71 incl. VAT
- Usually arrives within 14 working days