References
SNR:UKPE206HCC
Rubix:206A2273
EAN:3413529565870




Product details : SNR UKPE206HCC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 46.00 excl. VAT
/ Each
£ 55.20 incl. VAT
- Usually arrives within 14 working days
