References
RHP:MST100
Rubix:158A0889
Manufacturer :MST100 R
EAN:00747023013876


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Width | 117.48 mm |
| Material | cast iron (body) |
Documents
Product details : RHP HOUSED BEARING UNIT MST100
Self-Lube® units feature a wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, in which the quality of the materials is outstanding. In addition, all housings are supplied with relubrication ports and are designed to absorb misalignment during assembly. The most common designs are bridge type, square, oval and tensioning units. This product stands out for its versatility to be assembled in a multitude of applications in the industry.
Technical specifications
Attributes
| Logistic Weight | 26000 g |
|---|---|
| Inner diameter | 100 mm |
| Width | 117.48 mm |
| Material | cast iron (body) |
| Type | self-aligning turnbuckle bearing unit (turnbuckle slide) |
| Total bearing width | 117.48 mm |
| Length | 317.5 mm |
| Series | mst |
| Inner width | 49.31 mm |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 157000 N |
| Outer diameter | 200 mm |
| Weight | 22.2 kg |
Show UNSPSC/ECL@SS
£ 733.33 excl. VAT
/ Each
£ 880.00 incl. VAT
- Delivery usually within ( 2 ) days