References
Timken:UKT207
Rubix:397A4325
EAN:0013992168320

Documents
Product details : TIMKEN UKT207 TAKE-UP UNIT
Strengths
•UKT take-up units are used where shaft adjustment and belt-tightening devices are required, such as in conveyor applications
These units provide compact, efficient supports for adjustable shafts and conveyer take-up pulleys
Each unit comes assembled and ready for mounting
These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for\shaft misalignment
Timken UKT series housed units feature the Timken set screw locking (UK) bearing insert
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication
The bonded seal design is well-suited for industrial applications involving wet or dirty environments
The bonded seal design is well-suited for industrial applications involving wet or dirty environments
Slot spacing and width are interchangeable with competitive units
Housing designed for ease of bearing replacement
These units provide compact, efficient supports for adjustable shafts and conveyer take-up pulleys
Each unit comes assembled and ready for mounting
These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for\shaft misalignment
Timken UKT series housed units feature the Timken set screw locking (UK) bearing insert
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication
The bonded seal design is well-suited for industrial applications involving wet or dirty environments
The bonded seal design is well-suited for industrial applications involving wet or dirty environments
Slot spacing and width are interchangeable with competitive units
Housing designed for ease of bearing replacement
Applications
Industrial
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 37 mm |
| Material | cast iron |
| Type | take-up mounted bearing |
| Total bearing width | 30 mm |
| Length | 129 mm |
| Series | u |
| Inner width | 43 mm |
| Basic static load, radial - C0r | 15400 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Weight | 1.7 kg |
Show UNSPSC/ECL@SS
£ 30.50 excl. VAT
/ Each
£ 36.60 incl. VAT
- Usually arrives within 14 working days
