References
SNR:EXPE215
Rubix:205A3408
EAN:3413529528479




Product details : SNR EXPE215 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 92.1 mm |
Show UNSPSC/ECL@SS
£ 120.43 excl. VAT
/ Each
£ 144.52 incl. VAT
- Usually arrives within 14 working days
