INA PSHEY60-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:PSHEY60-XL-N-I
INA:PSHEY60-XL-N
Rubix:103A8126
Manufacturer :0947486830000
EAN:4054372939600


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 69.9 mm |
Documents
Product details : INA PSHEY60-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PSHEY, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 69.9 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 150 mm |
| Diameter of fixation holes | 16 mm |
| Height | 140 mm |
| Length | 150 mm |
| Series | pshey |
| Number of holes | 2 |
| Width | 140 mm |
Show UNSPSC/ECL@SS
£ 100.42 excl. VAT
/ Each
£ 120.50 incl. VAT
- Delivery usually within ( 7 ) days