References
SNR:SUCP209CO
Rubix:205A8792
EAN:3413529548590




Product details : SNR SUCP209CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 170.35 excl. VAT
/ Each
£ 204.42 incl. VAT
- Usually arrives within 14 working days
