References
SNR:MUCTBL208
Rubix:394A8257
EAN:3413521844447



Product details : SNR MUCTBL208 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 68.75 excl. VAT
/ Each
£ 82.50 incl. VAT
- Delivery usually within ( 3 ) days
