References
SNR:USPE207-23
Rubix:206A3148
EAN:3413520637682




Product details : SNR USPE207-23 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 19.37 excl. VAT
/ Each
£ 23.24 incl. VAT
- Usually arrives within 14 working days
