References
SNR:SESF209CCE
Rubix:205A7967
Manufacturer :SESF.209.CCE
EAN:3413529550937




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 22 mm |
Product details : SNR SESF209CCE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
cast stainless steel body, ball bearing with stainless steel insert and eccentric ring, single-lip seal, food-safe grease
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 22 mm |
| Material | stainless steel |
| Total bearing width | 43.7 mm |
| Outer diameter | 85 mm |
| Clamping | 55.9 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | four-bolt square flange |
| Height | 38 mm |
| Length | 137 mm |
| Sealing | zamknięte zaślepki ochronne (wąskie) |
| Series | sesf200 |
| Weight | 2.55 kg |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 30.2 mm |
Show UNSPSC/ECL@SS
£ 177.28 excl. VAT
/ Each
£ 212.74 incl. VAT
- Usually arrives within 14 working days