References
SNR:USPA207
Rubix:206A3066
EAN:3413529506125



Product details : SNR USPA207 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 25.77 excl. VAT
/ Each
£ 30.92 incl. VAT
- Usually arrives within 14 working days
