Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6000LLBCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6000LLBCM/5K, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN
References
ntn:
6000LLBCM/5K
rubix:
394A4254
Technical specifications
Inner diameter
10
mm
Outer diameter
26
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6000LLBCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
10
mm
Outer diameter
26
mm
Width
8
mm
Sealing
two rubber seals
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.12
excl. VAT
/
Each
£
3.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6322-MA-C3, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Deep groove ball bearing SKF 6334 M/C3, Outer diameter: 360 mm | Width: 72 mm | Inner diameter: 170 mm
Deep groove ball bearing NTN 6306NR, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6320, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing SNR 6020.NR, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing FAG 6002-C-Z>V, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6215LLUC3/5K, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing NSK 6218MC3, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF 6014 NR, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 6222/C3VL0241, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
Deep groove ball bearing SKF 6203-RSH/C3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 16018-C3, Outer diameter: 140 mm | Width: 16 mm | Inner diameter: 90 mm
Deep groove ball bearing NSK 6905DDU, Outer diameter: 42 mm | Width: 9 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6202Z, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing PTN 6012-2Z, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm