Deep groove ball bearing SNR 6020NR, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
SNR - Deep Groove Ball Bearing - 6020.NR
See technical informationReferences
SNR:6020NR
Rubix:204A9222
Manufacturer :6020.NR
EAN:3413520117955



Product details : SNR 6020NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 5100 rpm |
| Limit speed | 7100 rpm |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 59400 N |
| Weight | 1.26 kg |
Show UNSPSC/ECL@SS
£ 89.38 excl. VAT
/ Each
£ 107.26 incl. VAT
- Usually arrives within 14 working days
