Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6832LLU/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6832LLU/2AS, Outer diameter: 200 mm | Width: 20 mm | Inner diameter: 160 mm
Deep groove ball bearing NTN
References
ntn:
6832LLU/2AS
rubix:
205A0821
ean:
4547359414578
Technical specifications
Inner diameter
160
mm
Outer diameter
200
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6832LLU/2AS DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
160
mm
Outer diameter
200
mm
Width
20
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
356.87
excl. VAT
/
Each
£
428.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6003, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing PTN 6019-2Z, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF 638/4-2Z, Outer diameter: 9 mm | Width: 4 mm | Inner diameter: 4 mm
Deep groove ball bearing SKF 6001-2Z/C2ELHT23, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6015DDU, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearing NSK 6830, Outer diameter: 190 mm | Width: 20 mm | Inner diameter: 150 mm
Deep groove ball bearing NSK 6232C3, Outer diameter: 290 mm | Width: 48 mm | Inner diameter: 160 mm
Deep groove ball bearing FAG 6204-TB-P6-C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 6204ZZ, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6203-C-HRS>V, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK 6414MC3, Outer diameter: 180 mm | Width: 42 mm | Inner diameter: 70 mm
Deep groove ball bearing SNR 6311.N, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6000-2Z/C3GJN, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6006-2RS1/C4, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6202ZZ, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm