Deep Groove Ball Bearing
Inner diameter | 4 mm |
---|---|
Outer diameter | 9 mm |
Width | 4 mm |
Logistics dimensions (L x W x H) | 4x9x9 mm |
---|---|
Logistic Weight | 1 g |
Inner diameter | 4 mm |
Outer diameter | 9 mm |
Width | 4 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 63 |
Material | Bearing steel |
Reference speed | 140000 rpm |
Limit speed | 70000 rpm |
Basic static load, radial - C0r | 116 N |
Basic dynamic load, radial - Cr | 4230 N |
In stock: Next day delivery