Deep groove ball bearing SNR 6311N, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
SNR - Deep Groove Ball Bearing - 6311.N
See technical informationReferences
SNR:6311N
Rubix:205A0429
Manufacturer :6311.N
EAN:3413520150860



Product details : SNR 6311N DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring groove on outer diameter, open
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 7200 rpm |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 44700 N |
| Basic dynamic load, radial - Cr | 70700 N |
| Weight | 1.347 kg |
Show UNSPSC/ECL@SS
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
- Usually arrives within 14 working days
