Deep groove ball bearing NTN 2AH06-1LLXV6, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25.425 mm
Deep groove ball bearing NTN
See technical informationReferences
NTN:2AH06-1LLXV6
Rubix:394A6391
EAN:4547359476958

Product details : NTN 2AH06-1LLXV6 AGRICULTURAL BEARING
Technical specifications
Attributes
| Inner diameter | 25.425 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 26.92 excl. VAT
/ Each
£ 32.30 incl. VAT
- Usually arrives within 14 working days
