Deep groove ball bearing SKF 6204-2Z/C4, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearings
See technical informationReferences
SKF:6204-2Z/C4
Rubix:105A0038
Manufacturer :42401
EAN:7316577737083

Product details : SKF RADIAL BALL BEARING 6204-2Z/C4
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF rigid ball bearing effectively supports both radial and axial loads. Easy to install, it features a sheet steel cage and two metal shields. It has an enlarged internal radial clearance (C4), making it an ideal choice for very high-speed applications.
Features:
This deep-groove ball bearing is designed with a single-row ball structure and a sheet steel cage, enabling it to effectively withstand heavy radial loads while supporting moderate axial loads. The flanges on either side of the bearing provide protection against contaminants, such as dust and medium-sized particles. The enlarged internal radial clearance (C4) allows the bearing to operate at very high speeds, minimizing heat and friction for smooth rotation. The bearing’s very low resistance torque and its ability to maintain internal lubrication ensure reliable performance under demanding conditions.
Maintenance:
This bearing requires very little maintenance. Protected by two flanges and pre-lubricated for life with high-quality grease, it does not require relubrication. The bearing is also protected from medium-sized contaminants. These features reduce maintenance costs and downtime. To ensure optimal service life, however, it is recommended to perform periodic inspections, particularly monitoring noise levels, temperature, and the integrity of external components.
Sealing:
This deep-groove ball bearing is equipped with two metal shields that provide effective sealing against medium-sized contaminants, such as dust or debris. These steel-sheet shields form a mechanical barrier that prevents debris from entering and effectively protects the bearing from solid contaminants. They also ensure optimal lubricant retention inside the bearing.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key Features:
- Increased radial clearance (C4) enabling high-speed rotation with reduced friction;
- Effective protection against contaminants thanks to steel sheet metal flanges;
- Pre-lubricated for life, eliminating the need for relubrication and reducing maintenance costs;
- Very low resistance torque, ideal for applications requiring low rolling resistance.
Applications:
This deep-groove ball bearing is particularly well-suited for high-speed electric motors, pumps, fans, and machine tools. It is ideal for applications where high speeds are essential, as well as in clean, controlled environments where minimizing friction is a priority. Thanks to its ability to withstand thermal expansion, this bearing ensures a long service life under high-temperature operating conditions.
Features:
This deep-groove ball bearing is designed with a single-row ball structure and a sheet steel cage, enabling it to effectively withstand heavy radial loads while supporting moderate axial loads. The flanges on either side of the bearing provide protection against contaminants, such as dust and medium-sized particles. The enlarged internal radial clearance (C4) allows the bearing to operate at very high speeds, minimizing heat and friction for smooth rotation. The bearing’s very low resistance torque and its ability to maintain internal lubrication ensure reliable performance under demanding conditions.
Maintenance:
This bearing requires very little maintenance. Protected by two flanges and pre-lubricated for life with high-quality grease, it does not require relubrication. The bearing is also protected from medium-sized contaminants. These features reduce maintenance costs and downtime. To ensure optimal service life, however, it is recommended to perform periodic inspections, particularly monitoring noise levels, temperature, and the integrity of external components.
Sealing:
This deep-groove ball bearing is equipped with two metal shields that provide effective sealing against medium-sized contaminants, such as dust or debris. These steel-sheet shields form a mechanical barrier that prevents debris from entering and effectively protects the bearing from solid contaminants. They also ensure optimal lubricant retention inside the bearing.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key Features:
- Increased radial clearance (C4) enabling high-speed rotation with reduced friction;
- Effective protection against contaminants thanks to steel sheet metal flanges;
- Pre-lubricated for life, eliminating the need for relubrication and reducing maintenance costs;
- Very low resistance torque, ideal for applications requiring low rolling resistance.
Applications:
This deep-groove ball bearing is particularly well-suited for high-speed electric motors, pumps, fans, and machine tools. It is ideal for applications where high speeds are essential, as well as in clean, controlled environments where minimizing friction is a priority. Thanks to its ability to withstand thermal expansion, this bearing ensures a long service life under high-temperature operating conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x47x47 mm |
|---|---|
| Logistic Weight | 107 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 32000 rpm |
| Limit speed | 17000 rpm |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 13500 N |
Show UNSPSC/ECL@SS
£ 6.20 excl. VAT
/ Each
£ 7.44 incl. VAT
- Usually arrives within 14 working days
