NTN - Deep Groove Ball Bearing - 6202LLU/5K
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 35x35x11 mm |
---|---|
Logistic Weight | 45 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | CM |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 3600 N |
Basic dynamic load, radial - Cr | 8600 N |
Weight | 7.4 kg |
Usually arrives within 14 working days