References
NTN:NJ322EG1
Rubix:394A6692
EAN:4547359975901



Product details : NTN NJ322EG1 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 841.35 excl. VAT
/ Each
£ 1,009.62 incl. VAT
- Usually arrives within 14 working days
