Cylindrical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 64 mm |
Logistics dimensions (L x W x H) | 64x230x230 mm |
---|---|
Logistic Weight | 11300 g |
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 64 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-E-XL-M1 |
Cage | Brass |
Reference speed | 2280 rpm |
Limit speed | 5200 rpm |
Basic static load, radial - C0r | 730000 N |
Basic dynamic load, radial - Cr | 620000 N |
Usually arrives within 14 working days