References
INA:SL014936-A
Rubix:238A3185
Manufacturer :0001220250000
EAN:4012802460995

Product details : INA SL014936-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x250x250 mm |
|---|---|
| Logistic Weight | 10800 g |
| Inner diameter | 180 mm |
| Outer diameter | 250 mm |
| Width | 69 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 920 rpm |
| Basic static load, radial - C0r | 1200000 N |
| Basic dynamic load, radial - Cr | 570000 N |
Show UNSPSC/ECL@SS
£ 1,330.17 excl. VAT
/ Each
£ 1,596.20 incl. VAT
- Delivery usually within ( 7 ) days
