References
NTN:23234EMKW33C3
Rubix:394A7676
EAN:3413521293221



Product details : NTN 23234EMKW33C3 SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 110 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Thickness | 16.35 mm |
| Weight | 34.8 kg |
| Reference speed | 1300 rpm |
| Limit speed | 1900 rpm |
| Basic static load, radial - C0r | 2070000 N |
| Basic dynamic load, radial - Cr | 1700000 N |
Show UNSPSC/ECL@SS
£ 1,008.25 excl. VAT
/ Each
£ 1,209.90 incl. VAT
- Usually arrives within 14 working days
