Spherical roller bearing FAG
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 106 mm |
Logistic Weight | 50800 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 420 mm |
Width | 106 mm |
Bearing Clearance | CN |
Series | 230..-E1A |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days