SNR 22314EG15W33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22314.EG15W33C3
See technical informationReferences
SNR:22314EG15W33C3
Rubix:204A5406
Manufacturer :22314.EG15W33C3
EAN:3413520086411



Product details : SNR 22314EG15W33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 51 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
| Sealing | open |
| Reference speed | 3800 rpm |
| Limit speed | 4500 rpm |
| Basic static load, radial - C0r | 396000 N |
| Basic dynamic load, radial - Cr | 338000 N |
Show UNSPSC/ECL@SS
£ 139.40 excl. VAT
/ Each
£ 167.28 incl. VAT
- Usually arrives within 14 working days
