NTN 22208EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22208.EMW33
See technical informationReferences
NTN:22208EMW33
Rubix:204A4873
EAN:3413521056888



Product details : NTN 22208EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 0.529 kg |
| Reference speed | 8200 rpm |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 8200 N |
Show UNSPSC/ECL@SS
£ 59.73 excl. VAT
/ Each
£ 71.68 incl. VAT
- Usually arrives within 14 working days
