References
NTN:KRV22FXLL/3AS
Rubix:205A4725
EAN:4547359824353

Product details : NTN KRV22FXLL/3AS NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Width | 36 mm |
| Bearing Clearance | cn |
| Outer diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 21.27 excl. VAT
/ Each
£ 25.52 incl. VAT
- Usually arrives within 14 working days
