References
INA:KRE32-PP-A
Rubix:238A4318
Manufacturer :0055923210000
EAN:4012802427950

Product details : INA KRE32-PP-A SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x15x15 mm |
|---|---|
| Logistic Weight | 99 g |
| Inner diameter | 15 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 32 mm |
| Series | kre..-pp-a |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 9300 N |
| Basic dynamic load, radial - Cr | 7100 N |
Show UNSPSC/ECL@SS
£ 58.06 excl. VAT
/ Each
£ 69.67 incl. VAT
- Delivery usually within ( 7 ) days
