References
NTN:S-UCP212D1
Rubix:205A8822
EAN:4547359177503



Product details : NTN S-UCP212D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 88.08 excl. VAT
/ Each
£ 105.70 incl. VAT
- Usually arrives within 14 working days
