SNR - Bearing Unit - UCPLE206L3
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 164 mm |
Shaft Height | 55.6 mm |
Logistics dimensions (L x W x H) | 230x130x60 mm |
---|---|
Logistic Weight | 2930 g |
Inner diameter | 50 mm |
Fixation centre-to-centre distance | 164 mm |
Shaft Height | 55.6 mm |
Series | UCPLE200 |
Weight | 2.9 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Outer diameter | 90 mm |
Width | 51.6 mm |
Usually arrives within 14 working days