References
SNR:UKPE206HCO
Rubix:206A2274
EAN:3413529565788




Product details : SNR UKPE206HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 46.49 excl. VAT
/ Each
£ 55.79 incl. VAT
- Usually arrives within 14 working days
