SNR MUCPPL208 BEARING UNIT

SNR - Bearing Unit - GNP.20

See technical information

References

SNR:MUCPPL208
Rubix:205A5056
Manufacturer :MUCPPL208
EAN:3413520461478
brand logo

Technical specifications

Inner diameter40 mm
Fixation centre-to-centre distance137 mm
Shaft Height49.2 mm
See all Specifications

Product details : SNR MUCPPL208 BEARING UNIT


Thermoplasic housing, stainless steel insert ball bearing with socket set screws,seal with slinger, food grease

Technical specifications


Attributes
Inner diameter40 mm
Fixation centre-to-centre distance137 mm
Shaft Height49.2 mm
Materialpbt (polybutylene terephthalate) thermoplastic resin
Total bearing width21 mm
Outer diameter80 mm
Diameter of fixation holes14 mm
Mounting typflat-base pillow block
Height49.2 mm
Length184 mm
Sealingdomyślnie otwarte (brak uszczelnienia wału); opcjonalnie dostępne ochronne zaślepki/pokrywy (otwarte lub zamknięte)
Lubricationpre-greased with food-grade grease (nlgi 2; usda h1 / meets fda 21 cfr 178.357 requirements)
Seriesmucppl200
Weight0.95 kg
Number of holes2
Basic static load, radial - C0r14300 N
Basic dynamic load, radial - Cr24900 N
Width49.2 mm
£ 72.96 excl. VAT
/ Each
£ 87.55 incl. VAT
  • Delivery usually within ( 3 ) days