• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bearing technology(69,203)
  • Linear technology(949)
  • Drive & Conveyor technology(1,218)
  • Belts and Chains(29,863)
  • Couplings and connecting elements(1,298)
  • Mechanical transmission sealing(7,845)
  • Damping technology(58)
  • Mechanical lubrication technology(545)
See Mechanical Power Transmission
  • Drive elements(1,200)
  • Conveying elements(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Motors
AC electric motors
MECALINE ALUMINIUM B3 IE1 4 POLE MOTOR 0.37K4P71B3IE1A3

MECALINE ALUMINIUM B3 IE1 4 POLE MOTOR 0.37K4P71B3IE1A3


AC electric motors Mecaline

References
mecaline:0.37K4P71B3IE1A3
rubix:45034817
brand logo
brand logo

Product details
Technical specifications

Product details : MECALINE ALUMINIUM B3 IE1 4 POLE MOTOR 0.37K4P71B3IE1A3


Technical specifications


Attributes
Degree of protection (IP)ip55
Show UNSPSC/ECL@SS
£ 53.11 excl. VAT
/ Each
£ 63.73 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WEG 1.1K2P80B5IE3F3WE 12862428 11762594MECALINE MOTOR 0.37KW 1500RPM B3 71M 230/400V-3PH-50HZ IE2 ALU IP55MECALINE 3EL090S6B-FA-A0-C34 MOTOR 075KW 1000RPM B5 90S 230/400V-3PH-5SIEMENS 1LE1003-1CA03-4AA4 SIMOTICS GP MOTORMECALINE MOTOR 1.5KW 1500RPM B3 90L 230/400V-3PH-50HZ IE3 ALU IP55SIEMENS 1LA7 EFF2 STD MOTOR 1LA70736AA11WEG 18.5K4P180B5IE3F3WE 12862535 11722585MECALINE 3EL132S2B-PC-BA-C34 MOTOR 55KW 3000RPM B34 132S 400/690V-3PH-MECALINE 3EL160L2D-FA-BA-C34 MOTOR 185KW 3000RPM B5 160L 400/690V-3PH-MECALINE 4EL160L2E-PD-BA-C34 MOTOR 18.5KW 3000RPM B3 160L 400/690V-3PHMECALINE MOTOR 7.5KW 1500RPM B3 132M 400/690V-3PH-50HZ IE3 ALU IP55MECALINE 3EL112M2C-PC-B0-C34 MOTOR 4KW 3000RPM B34 112M 400/690V-3PH-5MECALINE 3EL100L4C-PC-A0-C34 MOTOR 22KW 1500RPM B34 100L 230/400V-3PH-MECALINE 0.55KW 4 POLE 80 FRAME B3 IE2 ALUMINIUM MOTORMECALINE 4EG160L4F-FA-BA-C34 MOTOR 15KW 1500RPM B5 160M 400/690V-3PH-5

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories