Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Motors
AC electric motors
SIEMENS 1LA7 EFF2 STD MOTOR 1LA70736AA11
SIEMENS 1LA7 EFF2 STD MOTOR 1LA70736AA11
Industrial motor
References
innomotics:
1LA7073-6AA11
rubix:
164A1869
ean:
4019169365345
Technical specifications
Power
0.25
kW
Voltage
230/400
V
Speed
1000
rpm
See all Specifications
Product details
Technical specifications
Product details : SIEMENS 1LA7 EFF2 STD MOTOR 1LA70736AA11
Simotics GP low-voltage squirrel-cage motor IP55, 2- pole * size 71 m therm. cl.155(f) aluminum encl.
Strengths
Simotics gp low-voltg. squirrel-cage motor ip55, 2- pole * size 71 m therm. cl.155(f) aluminum encl. Customer code: 85015100 AL: N ECCN: N
Applications
Qualsiasi settore industriale
Technical specifications
Attributes
Logistic Weight
6300
g
Power
0.25
kW
Voltage
230/400
V
Speed
1000
rpm
Efficiency class
IE1
Execution
B5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.65
excl. VAT
/
Each
£
160.38
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SIEMENS 1LE1003-1CC33-4AA4 LOW-VOLTAGE MOTOR
WEG 22K4P180B3IE3F3WE 12862500 11274781
MECALINE 3EL160M6D-PA-BA-C34 MOTOR 75KW 1000RPM B35 160M 400/690V-3PH-
MECALINE ALUMINIUM B34 IE3 4 POLE MOTOR 2.2K4P100B34IE3A3
MECALINE 2EC071M4D-FC-A0-C34 MOTOR 055KW 1500RPM B14 71M 230/400V-3PH-
MECALINE 3EL160M2B-FC-BA-C34 MOTOR 11KW 3000RPM B14 160M 400/690V-3PH-
MECALINE 3EL160M4C-FC-BA-C34 MOTOR 11KW 1500RPM B14 160M 400/690V-3PH-
MECALINE 4EG160M2D-FC-BA-C34 MOTOR 15KW 3000RPM B14 160M 400/690V-3PH-
WEG 18.5K2P160B5IE3F3WE 12862438 11722556
WEG 11K4P160B3IE3F3WE 12876272 11441120
MECALINE MOTOR 0.25KW 3000RPM B5 63M 230/400V-3PH-50HZ IE2 ALU IP55
MECALINE 3EL112M4D-PC-B0-C34 MOTOR 4KW 1500RPM B34 112M 400/690V-3PH-5
MECALINE 2EL080M6B-PA-A0-C34 MOTOR 055KW 1000RPM B35 80M 230/400V-3PH-
MECALINE 3EC112M2D-FA-B0-C34 MOTOR 55KW 3000RPM B5 112M 400/690V 50HZ
MECALINE ALUMINIUM B34 IE1 2 POLE MOTOR 0.37K2P71B34IE1A3