• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bearing technology(68,361)
  • Linear technology(923)
  • Drive & Conveyor technology(1,216)
  • Belts and Chains(30,365)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,751)
  • Damping technology(30)
  • Mechanical lubrication technology(442)
See Mechanical Power Transmission
  • Drive elements(1,204)
  • Conveying elements(12)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Motors
Inverter for motor
SIEMENS 6SL32101KE158AF2 G120C DRIVE 1.5/2.2KW HO/LO 3PH PN

SIEMENS 6SL32101KE158AF2 G120C DRIVE 1.5/2.2KW HO/LO 3PH PN

Drive

See technical information
References
Siemens:6SL3210-1KE15-8AF2
Rubix:217A0594
brand logo
brand logo

Product details : SIEMENS 6SL32101KE158AF2 G120C DRIVE 1.5/2.2KW HO/LO 3PH PN


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 710.70 excl. VAT
/ Each
£ 852.84 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

DANFOSS 131B5471 FC102 DRIVE 3.0KW 380-480V IP20FENNER INVERTER QD:NEO 5.5 KW 14 AMP 380-480V 3 PH IP20 FRAME SIZE 3INVERTER QD:NEO 0.75 KW 2.2 AMP 380-480V 3 PH IP66 FRAME SIZE 2DANFOSS 131B5473 FC102 DRIVE 5.5KW 380-400V IP20INVERTER QD:EVO 0.75 KW 2.2 AMP 380-480V 3 PH IP66 FRAME SIZE 1FENNER INVERTER QD:NEO 160 KW 302 AMP 380-480V 3 PH IP55 FRAME SIZE 7SIEMENS 1.1KW 3PH 415V 440 6SE6440-2UD21-1AA1DANFOSS 131L9244 FC102 DRIVE 30KW 380-480V IP55DANFOSS 131B5474 FC102 DRIVE 7.5KW 380-480V IP20DANFOSS 131F9921 FC102 DRIVE 22KW 380-480V IP20FENNER INVERTER QD:NEO 55 KW 110 AMP 380-480V 3 PH IP55 FRAME SIZE 6SIEMENS 6SE64202UD215AA1 MICROMASTER 420 UNFILTERED 3AC 380-480VSIEMENS 0.25KW 1PH 230V 440F 6SE6440-2AB12-5AA1SIEMENS 6SL3210-1KE21-3UP1 OVERLOADFENNER INVERTER QD:FLOW 37 KW 72 AMP 380-480V 3 PH IP55 FRAME SIZE 5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap