Filter Options
CATEGORIES
  • inverter for motor (62)
  • Brand
  • danfoss
    (21)
  • fenner
    (25)
  • schneider electric
    (1)
  • siemens
    (14)
  • weg
    (1)
  • 34 Product(s) with 62 variant(s):

    Relevance
    brand logobrand logo
    • fenner:675N4011A
    • rubix:406A2424
    • manufacturer :675N4011A
    brand logo
    • Voltage380 - 480 (±10 %) V
    • Max. output frequency500 Hz
    £ 1,396.70 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • siemens:6SE6420-2UD21-5AA1
    • rubix:161A1599
    • ean:4019169452878
    brand logo
    • Voltage380-480 V
    • Max. output frequency550 Hz
    £ 1,985.14 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • fenner:672E20P4A
    • rubix:406A2409
    • manufacturer :672E20P4A
    brand logo
    • Voltage200 - 240 V
    • Max. output frequency500 Hz
    £ 193.07 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • siemens:6SE6440-2AB17-5AA1
    • rubix:161A6203
    • ean:4019169450096
    brand logo
    • Voltage200-240 V
    • Max. output frequency550 Hz
    £ 426.17 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • fenner:682P4011A
    • rubix:406A2439
    • manufacturer :682P4011A
    brand logo
    • Voltage380 - 480 V
    • Max. output frequency500 Hz
    £ 880.85 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • schneider electric:ATV630D22N4
    • rubix:254A1314
    brand logo
    • Voltage380 … 480 V
    • Max. output frequency500 Hz
    £ 3,498.42 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • siemens:6SE6430-2AD31-5CA0
    • rubix:161A5969
    • ean:4019169449533
    brand logo
    • Voltage480 V
    • Max. output frequency650 Hz
    £ 4,538.92 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • siemens:6SE6400-1PB00-0AA0
    • rubix:161A6131
    • ean:4019169447287
    brand logo
    • Voltage5 V
    £ 471.21 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • siemens:6SE6420-2UD13-7AA1
    • rubix:161A6314
    • ean:4019169452830
    brand logo
    • Voltage480 V
    • Max. output frequency650 Hz
    £ 916.67 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • weg:CFW700C58P5T4DB20C3
    • rubix:168A3983
    brand logo
    • Voltage380-480 V
    £ 237.15 excl. VAT
    / Each
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • siemens:6SE6440-2AB12-5AA1
    • rubix:161A5381
    • ean:4019169450027
    brand logo
    • Voltage200-240 V
    £ 342.96 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • siemens:6SL3210-1KE15-8AF2
    • rubix:217A0594
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • siemens:6SL3210-1KE12-3AF2
    • rubix:161A6528
    • ean:4042948668702
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • siemens:6SL3210-1KE13-2AF2
    • rubix:200A7064
    • ean:4042948668764
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • siemens:6SE6440-2UD21-1AA1
    • rubix:161A6322
    • ean:4019169450348
    • Usually arrives within 14 working days
    brand logobrand logo
    • siemens:6SL3210-5BE17-5CV0
    • rubix:161A5103
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • siemens:6SL3210-1KE14-3AF2
    • rubix:207A8921
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • danfoss:131L9243
    • rubix:271A6140
    • manufacturer :131L9243
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • siemens:6SL3210-5BB17-5BV1
    • rubix:81287111
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • danfoss:131B5469
    • rubix:398A1797
    • manufacturer :131B5469
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • danfoss:131N9572
    • rubix:398A1805
    • manufacturer :131N9572
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • danfoss:131U0964
    • rubix:398A1806
    • manufacturer :131U0964
    • Delivery usually within ( 2 ) days
    brand logobrand logo
    • siemens:6SL3210-1KE21-3UP1
    • rubix:242A6392
    brand logo
    £ 922.77 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • danfoss:131L9238
    • rubix:269A6159
    • manufacturer :131L9238
    • Usually arrives within 14 working days
    24 items of 34