• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bearing technology(68,338)
  • Linear technology(924)
  • Drive & Conveyor technology(1,216)
  • Belts and Chains(30,340)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,754)
  • Damping technology(31)
  • Mechanical lubrication technology(444)
See Mechanical Power Transmission
  • Drive elements(1,204)
  • Conveying elements(12)
See Drive & Conveyor technology
  1. Rubix Categories
  2. Mechanical Power Transmission
  3. Drive & Conveyor technology
  4. Drive elements
  5. Motors
  6. Inverter for motor
  7. SIEMENS 6SL3210-1KE21-3UP1 OVERLOAD

SIEMENS 6SL3210-1KE21-3UP1 OVERLOAD

Overload

See technical information

References

Siemens:6SL3210-1KE21-3UP1
Rubix:242A6392
brand logo
brand logo

Product details : SIEMENS 6SL3210-1KE21-3UP1 OVERLOAD


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 922.77 excl. VAT
/ Each
£ 1,107.32 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

SIEMENS 0.75KW 1PH 230V 440F 6SE6440-2AB17-5AA1FENNER INVERTER QD:NEO 1.5 KW 4.1 AMP 380-480V 3 PH IP20 FRAME SIZE 2DANFOSS 131B5471 FC102 DRIVE 3.0KW 380-480V IP20DANFOSS 131L9243 FC-102P22KT4E55H3XGXXOXSXXXXAXBXCXXXXDXSIEMENS 0.55KW 415V INVERTER 6SL32101KE123AF2DANFOSS 131F8308 FC102 DRIVE 15KW 380-480V IP20FENNER INVERTER QD:NEO 4 KW 9.5 AMP 380-480V 3 PH IP20 FRAME SIZE 2FENNER INVERTER QD:NEO 7.5 KW 18 AMP 380-480V 3 PH IP66 FRAME SIZE 3SIEMENS 0.25KW 1PH 230V 440F 6SE6440-2AB12-5AA1DANFOSS 131B5469 FC102 DRIVE 1.5KW 380-480V IP20DANFOSS 131U0966 FC102 DRIVE 4.0KW 380-480V IP55FENNER INVERTER QD:FLOW 30 KW 61 AMP 380-480V 3 PH IP55 FRAME SIZE 5FENNER INVERTER QD:NEO 160 KW 302 AMP 380-480V 3 PH IP55 FRAME SIZE 7FENNER INVERTER QD:FLOW 37 KW 72 AMP 380-480V 3 PH IP55 FRAME SIZE 5DANFOSS 131U0965 FC102 DRIVE 3.0KW 380-480V IP55
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap