Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU44 UK10
JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU44 UK10
Unisex safety shoes Jalas
References
jalas:
5002-44
rubix:
45024686
ean:
6408487419171
Technical specifications
EU shoe size
44
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU44 UK10
Technical specifications
Attributes
EU shoe size
44
Collar height
Low
Colour
Black
Main material
Leather
Non-magnetic
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.54
excl. VAT
/
Each
£
135.05
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 3065 STREET LOW CUT SHOE S3 SRC EU38 UK5
GISS 891765 TACANA 2 SAFETY SHOES S3 SRC BLACK 7/41
UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU37 UK4 W11
U-POWER RR10364-37 GREENLAND S3 SRC BROWN BOOT SIZE 37/4
BASE B0883 BE-BROWNY TOP/BE-JETTY TOP S3 CI SRC BLACK EU45 UK11
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU44 UK10
JALAS 3110 LIGHT GRIP LOW CUT SHOE S2 HRO FO EU36 UK3
U-POWER RR20196-44 BREZZA S1P SRC GRY LOWSHOE SIZE 44/10
UVEX 84698 1 BUSINESS S2 FO SR ESD SHOE GREY EU39 UK6 W11
JALAS 3110 LIGHT GRIP LOW CUT SHOE S2 HRO FO EU46 UK11
U-POWER RL20056-47 PUSH ESD S1P SRC D' GRY LOWSHOE SIZE 47/12
U-POWER BC10315-41 REAL S1P SRC BLK BOOT SIZE 41/7
JALAS 9615 FLOW LOW CUT SHOE S3 SRC HRO EU43 UK9
GISS 867104 PACAYA SAFETY SHOES S1P SRC GREY MESH SIZE 43/9
ROCKFALL PM4010 PROMAN BOSTON LIGHTWEIGHT SAFETY TRAINER UK8 EU42