Safety boot JALAS 1868 KING
EU shoe size | 35 |
---|---|
Main material | leather |
EU shoe size | 35 |
---|---|
Main material | leather |
Non-magnetic | yes |
Lining | thinsulate, polyester, cambrelle, |
Colour | black |
UK shoe size | 2 |
Material | pu / cambrelle® / polyester / thinsulate™ lined leather |
Usually arrives within 14 working days