Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 3700R RESPIRO LOW CUT SHOE S2 SRB EU44 UK10
JALAS 3700R RESPIRO LOW CUT SHOE S2 SRB EU44 UK10
Unisex safety shoes Jalas
References
jalas:
3700R-44
rubix:
182A6502
ean:
6408487504716
Technical specifications
EU shoe size
44
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 3700R RESPIRO LOW CUT SHOE S2 SRB EU44 UK10
Technical specifications
Attributes
EU shoe size
44
Collar height
Low
Colour
Black
Main material
Leather
Non-magnetic
Yes
Secondary colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.91
excl. VAT
/
Each
£
164.29
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER RI21126-36 BERLINO ESD S1P SRC D'BLUE/GRY LOWSHOE SIZE 36/3
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 44/10
U-POWER RL20056-41 PUSH ESD S1P SRC D' GRY LOWSHOE SIZE 41/7
PORTWEST B1503BKR42 PORTWEST B1503BKR42 ANTI STATIC SHOE SIZE 42
GISS 891786 COLIMA 2 SAFETY BOOT S3 SRC BLACK 13/48
PORTWEST FW34RER45 LUSUM SAFETY TRAINER RED SIZE 45/10.5
BASE B0883 BE-BROWNY TOP/BE-JETTY TOP S3 CI SRC BLACK EU47 UK12
JALAS 7100 ZENIT EVO LOW CUT SHOE S1 SRC EU47 UK12
JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU39 UK6
BASE B0156 DAMMTOR S1P SRC BLUE/ORANGE EU40 UK6.5
JALAS 1615 E-SPORT LOW CUT SHOE S3 SRC CI EU39 UK6
JALAS 9995 EXALTER LOW CUT SHOE S3S SC HRO FO EU42 UK8
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU38 UK5
JALAS 1268 HEAVY DUTY LOW CUT SHOE S3 SRC CI HRO HI EU44 UK10
JALAS 2058 TIO LOW CUT SHOE YELLOW S1 SRC P EU48 UK13