JALAS 7100 EVO BLACK SAFETY TRAINER
EU shoe size | 47 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 47 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Textile |
ESD | Yes |
Type of soles | RPU |
Metatarsal protection | Yes |
Security Category | S1 |
Slip resistance | Yes |
Type of closure | Lace up |
Material | Knitted textile |
Secondary colour | Red |
Usually arrives within 14 working days