Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 3820R RESPIRO SANDAL S1 SRB EU39 UK6
JALAS 3820R RESPIRO SANDAL S1 SRB EU39 UK6
Unisex safety shoes Jalas
References
jalas:
3820R-39
rubix:
271A4112
ean:
6408487505836
Technical specifications
EU shoe size
39
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 3820R RESPIRO SANDAL S1 SRB EU39 UK6
Technical specifications
Attributes
EU shoe size
39
Collar height
Low
Colour
Black
Main material
Nubuck
Non-magnetic
Yes
Secondary colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.99
excl. VAT
/
Each
£
155.99
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
GISS 847902 LAUTARO 2 EVOL SAFETY BOOT S3 HRO SRC BROWN SIZE 37/4
U-POWER RI10026-41 ALICANTE RS ESD S1P SRC BLK HIGHSHOE SIZE 41/7
U-POWER RL10464-35 FLOYD ESD S3 CI AN SRC BROWN/BLK BOOT SIZE 35/2
GISS 885960 KUNDA HIGH LEATHER SHOE 4X4 S3 SRC BLACK SIZE 10
V12 V1940 TORQUE IGS GREY S1P HRO SRC HIKER UK13 EU48
BASE B0150 OPERA S1P SRC GREY/ORANGE EU44 UK10
JALAS 6438 PRIMA MID CUT BOOT S3 SRA CI EU45 UK10.5
PORTWEST FW81BKR39 SLIP-ON SAFETY SHOE S2 BLACK 39/6
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU36 UK3
U-POWER UM20013-44 MUSTANG S3 SRC BLK LOWSHOE SIZE 44/10
GISS 891758 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 12/47
UVEX 85448 1 S2 FO SR SHOE BLACK/YELLOW EU35 UK3 W11
U-POWER SN20014-36 KING S3 SRC BLK LOWSHOE SIZE 36/3
V12 V2500 COMET BLACK S1L ESD TRAINER UK3 EU36
JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU43 UK9